Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 60 Size
  • Zoro #: G0192555
  • Mfr #: SBC101260T
$272.99
  • Fits Waist Size: 60"
  • Color: Navy Blue
  • Material: FR Inherent Blend
See full product details
This item ships free.

Summit Breeze #SBC101260T Specifications

  • Zoro #: G0192555
  • Mfr #: SBC101260T
Fits Waist Size: 60" Color: Navy Blue
Material: FR Inherent Blend Size: 60
Number of Pockets: 6 Cuff Styles: Snap Closure
Closure Type: Zipper Hazard Risk Category (HRC): 2
ATPV Rating: 8.9 cal./cm2 Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Inseam: 32" Sleeve Length: 39-1/4"
Fits Chest Size: 60" to 62" Item: Flame-Resistant Coverall
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 60, Fits Chest Size 60 In. to 62 In., Sleeve Length 39-1/4 In., Fits Waist Size 60 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101260T