Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 60 Size

  • Zoro #: G0192896
  • Mfr #: SBC201160
$182.69
  • Inseam: 30 in
  • Color: Gray
  • Number of Pockets: 6
See full product details
This item ships free.

Summit Breeze #SBC201160 Specifications

  • Zoro #: G0192896
  • Mfr #: SBC201160
Inseam: 30 in Color: Gray
Number of Pockets: 6 Hazard Risk Category (HRC): 2
Fits Chest Size: 60 in to 62 in Fits Waist Size: 60 in
Sleeve Length: 37 3/4 in Item: Flame-Resistant Coverall
Material: Flame-Retardant 100% Treated Cotton Cuff Styles: Snap Closure
Closure Type: Zipper Size: 60
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 ATPV Rating: 8.7 cal/sq cm
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 60, Fits Chest Size 60 in to 62 in, Sleeve Length 37 3/4 in, Fits Waist Size 60 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201160