Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 62 Size
  • Zoro #: G0192266
  • Mfr #: SBC101262T
$272.99
  • Inseam: 32"
  • Fits Waist Size: 62"
  • Sleeve Length: 39-1/4"
See full product details
This item ships free.

Summit Breeze #SBC101262T Specifications

  • Zoro #: G0192266
  • Mfr #: SBC101262T
Inseam: 32" Fits Waist Size: 62"
Sleeve Length: 39-1/4" Color: Navy Blue
Item: Flame-Resistant Coverall Size: 62
Fits Chest Size: 60" to 62" Cuff Styles: Snap Closure
Material: FR Inherent Blend Hazard Risk Category (HRC): 2
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Number of Pockets: 6
Closure Type: Zipper ATPV Rating: 8.9 cal./cm2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 62, Fits Chest Size 60 In. to 62 In., Sleeve Length 39-1/4 In., Fits Waist Size 62 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101262T