Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 62 Size
  • Zoro #: G0192905
  • Mfr #: SBC201162
$182.69
  • Fits Waist Size: 62"
  • Number of Pockets: 6
  • Sleeve Length: 37 3/4"
See full product details
This item ships free.

Summit Breeze #SBC201162 Specifications

  • Zoro #: G0192905
  • Mfr #: SBC201162
Fits Waist Size: 62" Number of Pockets: 6
Sleeve Length: 37 3/4" Size: 62
Inseam: 30" Fits Chest Size: 60" to 62"
Material: Flame-Retardant 100% Treated Cotton Item: Flame-Resistant Coverall
Cuff Styles: Snap Closure Hazard Risk Category (HRC): 2
ATPV Rating: 8.7 cal./cm2 Closure Type: Zipper
Color: Gray Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 62, Fits Chest Size 60 In. to 62 In., Sleeve Length 37 3/4 In., Fits Waist Size 62 In., Inseam 30 In., Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201162