Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, 62 Size

  • Zoro #: G0191548
  • Mfr #: SBC201262
$182.69
  • Inseam: 30 in
  • ATPV Rating: 8.7 cal/sq cm
  • Item: Flame-Resistant Coverall
See full product details
This item ships free.

Summit Breeze #SBC201262 Specifications

  • Zoro #: G0191548
  • Mfr #: SBC201262
Inseam: 30 in ATPV Rating: 8.7 cal/sq cm
Item: Flame-Resistant Coverall Fits Waist Size: 62 in
Hazard Risk Category (HRC): 2 Cuff Styles: Snap Closure
Material: Flame-Retardant 100% Treated Cotton Sleeve Length: 37 3/4 in
Size: 62 Fits Chest Size: 60 in to 62 in
Closure Type: Zipper Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930
Number of Pockets: 6 Color: Navy Blue
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Navy Blue, Size 62, Fits Chest Size 60 in to 62 in, Sleeve Length 37 3/4 in, Fits Waist Size 62 in, Inseam 30 in, Material Flame-Retardant 100 Percent Treated Cotton, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC201262