Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, 64 Size
  • Zoro #: G0193745
  • Mfr #: SBC101164T
$272.99
  • Fits Waist Size: 64"
  • Sleeve Length: 39-1/4"
  • ATPV Rating: 8.9 cal./cm2
See full product details
This item ships free.

Summit Breeze #SBC101164T Specifications

  • Zoro #: G0193745
  • Mfr #: SBC101164T
Fits Waist Size: 64" Sleeve Length: 39-1/4"
ATPV Rating: 8.9 cal./cm2 Fits Chest Size: 64" to 66"
Closure Type: Zipper Number of Pockets: 6
Standards: ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930 Color: Gray
Cuff Styles: Snap Closure Hazard Risk Category (HRC): 2
Size: 64 Inseam: 32"
Item: Flame-Resistant Coverall Material: FR Inherent Blend
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Styles Snap Closure, Gray, Size 64, Fits Chest Size 64 In. to 66 In., Sleeve Length 39-1/4 In., Fits Waist Size 64 In., Inseam 32 In., Material FR Inherent Blend, Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E, ASTM 1930

Reviews of Summit Breeze #SBC101164T