Sumner
Roller Head Pipe Stand, 1/2 to 36 In.
Mfr # 780443
Zoro # G8638743
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Height 29 in to 43 in
- Pipe Capacity 1/2 to 36 in
- Load Capacity 1,200 lb
Explore More Products
- SUMNER V-Head Pipe Stand, 24 In. 783250
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. 780367
- SUMNER Flange Leveler, 5/8-1 5/8 In holes 781240
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR 781235
- SUMNER Jack Stand 787901
- SUMNER Roller Head Pipe Stand, 24 In. 781301
- SUMNER V-Head Pipe Stand, 24 In. 780395
- SUMNER JACK BAR COMP W/SCRS CC II STD 781254
- SUMNER LO HEAVY DUTY JACK W/ROLLER HEAD 780386
- SUMNER Jack Stand 785282
- STANLEY Stanley 83-069M MaxSteel„¢ Multi-Angle Base Vise 83-069M
- Sumner Pipe Stands & Vises