Shop Alternate Products
This Product is Discontinued
Sun Joe
Hedge Trimmer, 20" L 20V 2Ah Electric (Discontinued)
Mfr # 20VIONLTE-HT20
Zoro # G3727917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bar Length 20"
- Engine Electric
- Battery Voltage 20V
- Battery Amperage 2Ah