Skip to Main Content
customer-service Help

Cordless, Power Pruner, 3.6V, 2000mAh

  • Zoro #: G3490720
  • Mfr #: PJ3600C-RED
Sun Joe Cordless,  Power Pruner,  3.6V,  2000mAh PJ3600C-RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.40
  • Type: Cordless
  • Features: Up to 750 Cuts per Charge; Dual Onboard LED Lights and a Safety Switch to Prevent Accidental Cuts
  • For Use With: Ideal for Green Wood, Woody Stems, Twigs and Branches
See full product details
Orders over $75 ship free.

Sun Joe #PJ3600C-RED Specifications

  • Zoro #: G3490720
  • Mfr #: PJ3600C-RED
  • Type: Cordless
  • Features: Up to 750 Cuts per Charge; Dual Onboard LED Lights and a Safety Switch to Prevent Accidental Cuts
  • For Use With: Ideal for Green Wood, Woody Stems, Twigs and Branches
  • Voltage: 3.6V
  • Item: Pruner
  • Cutting Capacity (In.): 1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless,Power Pruner,3.6V,2000mAh

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Sun Joe #PJ3600C-RED