Skip to Main Content
customer-service Help
Sun Joe

Cordless Shear/Shrubber, 2-In-1, 7.2V

Sun Joe Cordless Shear/Shrubber, 2-In-1, 7.2V HJ604C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.00
  • Blade Material: Steel
  • Type: Cordless
  • For Use With: Small Gardens, Hedge Grooming, and Areas Your Mower Cannot Reach
See full product details
Orders over $75 ship free.
Total: $39.00

Sun Joe #HJ604C Specifications

  • Blade Material: Steel
  • Type: Cordless
  • For Use With: Small Gardens, Hedge Grooming, and Areas Your Mower Cannot Reach
  • Blade Length: Shear: 4"; Hedger: 6"
  • Voltage: 7.2V
  • Item: Shear and Hedger
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Shear/Shrubber,2-In-1,7.2V

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Sun Joe #HJ604C