Skip to Main Content
customer-service Help
Sun Joe

Electric, Grass Trimmer, 2-in-1, 7.2V, Blue

Sun Joe Electric,  Grass Trimmer,  2-in-1,  7.2V,  Blue HJ605CC-SJB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.81
  • Item: Electric,Grass Trimmer,2-in-1,7.2V,Blue
  • Country of Origin (subject to change): China
See full product details
Out of Stock
Total: $49.81

Sun Joe #HJ605CC-SJB Specifications

  • Item: Electric,Grass Trimmer,2-in-1,7.2V,Blue
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

HEDGE HIGH, SHEAR LOW GIVE YOUR BACK A BREAK! Perfect for post-mowing touch ups in tight spaces, the Sun Joe HJ605CC 2-in-1 grass shear hedger with extension pole boasts a 7.2-volt long-life lithium-ion battery for hassle-free, cordless operation. Power up instantly with the push of a button and start shearing or shrubbing with cord-free convenience. Rechargeable battery power makes Sun Joe eco-friendly and maintenance-free, so you’ll be able to get the job done without having to worry about gas, oil, costly seasonal tune-ups or toxic hydrocarbon emissions. And because there’s a handy 3-foot extension pole, it’s even better for your back! No more bending, crawling or straining in pursuit of the perfect edge. Sun Joe connects quickly, and detaches easily when you’re done. Combining two popular tools into one versatile device, Sun Joe features an interchangeable blade system that easily converts from a grass shear to a hedge trimmer. Both the 4-inch grass shear blade and the 6-inch hedge trimmer blade are constructed of durable steel for long-lasting wear and reliable performance. At only 3.5 pounds, Hedger Joe is easy to handle and control, so you can perform a variety of grooming tasks with more comfort and less strain. It also features a safety switch to prevent accidental starting. ETL approved and backed by a full two-year warranty, the Sun Joe HJ605CC 2-in-1 cordless grass shear hedger with extension pole will quickly become your go-to yard and garden-grooming tool of choice!

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Sun Joe #HJ605CC-SJB