Sun-Ray
9 ft. Round 6Rib Solar Lighted Umbrella - Navy Blue
- Zoro #: G8622763
- Mfr #: 801032
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Blue
- Size: 9 ft.
$116.66
Subtotal: $116.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sun-Ray
- MFR #801032
- Zoro #G8622763
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Size | 9 ft. |
Details
Item | Patio Umbrella |
Color | Blue |
Description
Get ready to entertain from dusk until dawn with the 9' Round 6Rib Steel Solar Lighted Umbrella. This umbrella is a versatile item that moves seamlessly from day to evening use. This beautiful accessory will transform any outdoor area into your favorite place to relax with friends, or enjoy a meal at your outdoor table even after the sun goes down. The canopy is 160g polyester, along with a powder coated steel frame, so it is durable and ready to stand up to the elements. This umbrella provides plenty of shade on hot summer days. Simply tilt the umbrella using the tilt function to the perfect angle. This umbrella has a square solar panel at the top, which powers the lights along the umbrella ribs for 9 to 12 hours without the need for electricity. The umbrella pole is standard sized and fits most umbrella stands as well as most dinning and bistro sets that are designed to accommodate umbrellas.
Reviews of Sun-Ray #801032
Explore more
- SUN-RAY 10Ft Offset Aluminum Solar Umbrella, Cross Base, Royal Blue, Olefin Fabric 801044RBOLE
- SUN-RAY 9 ft. Round Next Gen Solar Lighted Umbrella 801052OLE
- SUN-RAY 9 ft. Round Solar Lighted Umbrella, 8Rib, 32LED, Steel Aqua 801007
- SUN-RAY 9Ftx7Ft Rectangular Solar Lighted Umbrella, Yellow, Olefin Fabric 801025YOLE
- SUN-RAY 10Ft Offset Aluminum Solar Umbrella, Cross Base, Grey 801044G
- SUN-RAY 9Ft Round 8Rib Aluminum Bluetooth Solar Lighted Umbrella, Teal 801040T
- SUN-RAY 9Ft Round Bluetooth Speaker Solar Lighted Umbrella, Aluminum, 8Rib, Cast Laurel Sunbrella Fabric 801098
- SUN-RAY 9Ftx7Ft Rectangular Next Gen Solar Lighted Umbrella, Cast Laurel, Sunbrella Fabric 801096
- SUN-RAY 9Ftx7Ft Rectangular Next Gen Solar Lighted Umbrella, Cast Sage, Sunbrella Fabric 801097
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Woven Granite 194061021941
- CALIFORNIA UMBRELLA California Umbrella MARE758-SA08 7.5 ft. Wood Market Umbrella Pulley Open Marenti Wood-Pacifica-Black MARE758-SA08
- Sun-Ray Patio Umbrellas