Sun-Ray
9 ft. x7 ft. Rectangular Next Gen Solar Lighted Umbrella, Scarlet
- Zoro #: G8623019
- Mfr #: 801030
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Scarlet
- Size: 9 ft.
$189.99
Subtotal: $189.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sun-Ray #801030 Specifications
- Zoro #: G8623019
- Mfr #: 801030
- UPC #: 814717020639
- Item: Patio Umbrella
- Color: Scarlet
- Size: 9 ft.
- Country of Origin (subject to change): China
Description
Get ready to entertain from dusk until dawn with the 9'x 7' Rectangular 8Rib Aluminum Next Gen Solar Lighted Umbrella. This umbrella is a versatile item that moves seamlessly from day to evening use. New LED strip lighting offers more light than previous models, and has separate controls for lighting the short and long ribs, making it easy to get just the right amount of light. This beautiful accessory will transform any outdoor area into your favorite place to relax with friends, or enjoy a meal at your outdoor table even after the sun goes down. The canopy is 180g polyester with upgraded colorfastness, along with a powder coated aluminum frame, so it is durable and ready to stand up to the elements. This umbrella provides plenty of shade on hot summer days. Simply tilt the umbrella using the tilt function to the perfect angle. This umbrella has a square solar panel at the top, which powers the lights along the umbrella ribs for 9 to 12 hours without the need for electricity. The umbrella pole is standard sized and fits most umbrella stands as well as most dinning and bistro sets that are designed to accommodate umbrellas.
Reviews of Sun-Ray #801030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUN-RAY 9 ft. Round 8Rib Alumnm Bluetooth Solar Lighted Umbrella - Taupe 801040
- SUN-RAY 10Ft Offset Aluminum Solar Umbrella, Cross Base, Ruby Red 801044RR
- SUN-RAY 9 ft. Round Solar Lighted Umbrella - Steel - 8Rib - Navy Striped 801006
- SUN-RAY 9Ftx7Ft Rectangular Solar Lighted Umbrella, Hunter Green, Olefin Fabric 801062OLE
- SUN-RAY 9 ft. Round 8Rib Solar Lighted Umbrella, Scarlet 801022
- SUN-RAY 10Ft Offset Aluminum Solar Umbrella, Cross Base, Royal Blue, Olefin Fabric 801044RBOLE
- MARCH Patio Umbrella, Octagon, 102" H, Olefin Fabric, Hunter Green 194061009376
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Iris 194061020081
- SUN-RAY 9Ftx7Ft Rectangular Next Gen Solar Lighted Umbrella, Seafoam Green, Olefin Fabric 801030SFOLE
- CALIFORNIA UMBRELLA 7.5' Fiberglass Pole Sunbrella Gateway Blush 194061337974
- FIBERBUILT Oct Market Umbrella 8Rib Crank, Navy, 9 ft. 9MCRW-4646
- Sun-Ray Patio Furniture