KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Water Dispenser, 16 Oz

SUNBEAM| Zoro #: G1783476| Mfr #: 006142-000-000

$25.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hot Water Dispenser
Material: Plastic
Height: 9 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783476 Mfr #: 006142-000-000
Item: Hot Water DispenserMaterial: Plastic
Height: 9 3/4"Depth: 7 3/4"
Capacity: 16 oz.Standards: Ul Listed
Width: 5-3/4"Type: Single Serving
Voltage: 120Country of Origin (subject to change): China

Description

Hot Water Dispenser, Single Serving, Electrical 120V, 60Hz, Plastic Material, 16 Oz Capacity, UL Listed

Reviews