KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toaster, 4-Slice, White

SUNBEAM| Zoro #: G0801683| Mfr #: 3823-100

$29.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Toaster
Type: 4-Slice
Length (In.): 8 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801683 Mfr #: 3823-100
Item: ToasterType: 4-Slice
Length (In.): 8 1/2Width (In.): 13 3/4
Standards: 12Country of Origin (subject to change): China

Description

Toaster, 4 Slice, Width 13 3/4 In., Length 8 1/2 In., 12 Standards

Reviews