Suncast
22 cu ft Resin Vertical Shed, Sand/Mustang
- Zoro #: G7098631
- Mfr #: BMS2000
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Type: Shed
- Material: Resin
- Capacity: 22 cu ft
- Color: Sand/Mustang
- Outside Height: 6 ft
- Outside Width: 2 ft 8 1/4 in
- Construction: Resin
$219.35
Subtotal: $219.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suncast
- MFR #BMS2000
- Zoro #G7098631
- Country of OriginUnited States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6 ft |
Outside Width | 2 ft 8 1/4 in |
Inside Height | 5 ft 9 in |
Inside Depth | 1 ft 8 1/4 in |
Inside Width | 2 ft 3 in |
Overall Width | 2 ft. 8-1/4" |
Overall Depth | 2 ft. 1-1/2" |
Nominal Size | 22 cu. ft. |
Overall Height | 6 ft. |
Door Opening Height | 67 1/2 in |
Door Opening Width | 27 in |
Size | 2 ft 8.25 in W x 2 ft 1.5 in D x 6 ft H |
Details
Promotion Restriction | Not eligible for promotion |
Type | Shed |
Material | Resin |
Capacity | 22 cu ft |
Color | Sand/Mustang |
Construction | Resin |
Item | Vertical Shed |
Doors | 2 Swing Doors |
Description
Vertical Resin Shed,22 cu. ft.
Reviews of Suncast #BMS2000
Explore more
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe DB7500
- SUNCAST 547 cu ft Resin Storage Shed, Vanilla/Slate/Stoney/Black BMS8100
- SUNCAST Deck Box, 5412 in W, 28 in D, 27 in H, Resin, Light Taupe DB12000
- SUNCAST Modernist BMS6580 Storage Shed, 200 cuft Capacity BMS6582
- SUNCAST 106 cu. ft. Multi-Wall Resin Plastic Storage Cabinet, Dark Gray BMS6225D
- SUNCAST Suncast Corporation BMSA3B Bracket-Hooks-Basket Kit for Blow Molded Sheds BMSA3B
- SUNCAST Deck Box, 41 in W, 21 in D, 22 in H, Resin, Mocha DB5000B
- LIFETIME OUTDOOR STORAGE BOX-80 GAL -BLACK BOTTOM, DESERT SAND (TAN) SIDES, BROWNLID 60103
- ARROW 521 cu. ft. Steel Silver EG108AB
- SEASONAL TRENDS Gazebo 10X10Ft Melbourne 62108
- PORTA-KING Steel Outdoor Storage Building, Gray ES812F
- Suncast Sheds & Outdoor Storage