Skip to Main Content
customer-service Help
Suncast

Black/Gray Storage Tote with Snap Lid 24 3/8 in x 18 1/4 in x 17 in H,

Suncast Black/Gray Storage Tote with Snap Lid 24 3/8 in x 18 1/4 in x 17 in H,  BH1888102PK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.97 ($32.49/unit)
  • Item: Storage Tote with Snap Lid
  • Outside Width: 18 1/4 in
  • Outside Length: 24 3/8 in
See full product details
Orders over $75 ship free.
Total: $64.97

Suncast #BH1888102PK Specifications

  • Item: Storage Tote with Snap Lid
  • Outside Width: 18 1/4 in
  • Outside Length: 24 3/8 in
  • Outside Height: 17 in
  • Color: Black/Gray
  • Volume Capacity: 18 gal
  • Material: Polypropylene
  • Inside Length: 15 in
  • Inside Width: 14 in
  • Inside Height: 16 3/8 in
  • Tote Item: Storage Tote
  • Includes: Lid
  • Package Quantity: 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 24 3/8 in, Outside Width 18 1/4 in, Outside Height 17 in, Inside Length 15 in, Inside Width 14 in, Inside Height 16 3/8 in, Volume Capacity 18.0 gal, Material Polypropylene, Color Black/Gray, Includes Lid, Package Quantity 2

Reviews of Suncast #BH1888102PK