Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 gal. Square Outdoor Dome Trash Can

  • Zoro #: G0017670
  • Mfr #: RMCC3501

$459.55

  • Color: Java
  • Top Design: Canopy
  • Lid Options: Lid Included
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Suncast Commercial #RMCC3501 Specifications

  • Zoro #: G0017670
  • Mfr #: RMCC3501
Color: Java Top Design: Canopy
Lid Options: Lid Included Container Basic Material: Plastic
Primary Container Color: Brown Opening Closure Type: Hinged
Specific Container Material: MDPE Material: Roto-molded
Indoor/Outdoor: Outdoor Finish: Plastic
Container Shape: Square Trash Container Capacity: 35 gal.
Container Mounting Style: Free-Standing Container Strength: Heavy Duty
Item: Outdoor Dome Trash Can,35 gal. Receptacle Container Style: Decorative
Height: 41.7" Features: Removable 35 Gallon Liner and Hinged Lid
Series: RMCC35 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash containers are must-haves in spaces ranging from restaurants and offices to construction sites and home kitchens. Suncast Commercial Outdoor Dome Trash Can,35 gal. include characteristics like: Container Shape: Square.

Reviews of Suncast Commercial #RMCC3501