Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
35 gal. Roto-molded Square Outdoor Open Top Trash Can, 35 gal., Open
  • Zoro #: G0017810
  • Mfr #: RMCC3502
$417.45
  • Trash Container Capacity: 35 gal.
  • Color: Java
  • Container Mounting Style: Free-Standing
See full product details
This item ships free.

Suncast Commercial #RMCC3502 Specifications

  • Zoro #: G0017810
  • Mfr #: RMCC3502
Trash Container Capacity: 35 gal. Color: Java
Container Mounting Style: Free-Standing Series: RMCC35
Top Design: Open Lid Options: Lid Included
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports Primary Container Color: Brown
Height: 33.9" Material: Roto-molded
Container Shape: Square Container Basic Material: Plastic
Container Strength: Heavy Duty Opening Closure Type: Hinged
Specific Container Material: MDPE Receptacle Container Style: Decorative
Finish: Plastic Item: Outdoor Open Top Trash Can,35 gal.
Indoor/Outdoor: Outdoor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In addition to regular trash containers, Zoro offers special recycling bins (usually in blue or green) that make it easy to separate your recyclables, food, or organic waste from the rest of your trash. Suncast Commercial Outdoor Open Top Trash Can,35 gal. include characteristics like: Container Shape: Square.

Reviews of Suncast Commercial #RMCC3502