Suncast Commercial
Resin Storage Cabinet, 30" W, 36" H, Shelving, Stationary
- Zoro #: G5757486
- Mfr #: BMCCPD3600
Hover or click to zoom Tap to zoom
$139.18
- Promotion Restriction: Not eligible for promotion
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $139.18
Suncast Commercial #BMCCPD3600 Specifications
- Zoro #: G5757486
- Mfr #: BMCCPD3600
- Promotion Restriction: Not eligible for promotion
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
- Overall Cabinet Width: 30"
- Material: Resin
- Assembled/Unassembled: Unassembled
- Cabinet Door Type: Standard
- Cabinet Color: Gray
- Number of Drawers: 0
- Number of Shelves: 2
- Overall Cabinet Height: 36"
- Mobile/Stationary: Stationary
- Inside Drawer Width: 27 1/4 in
- Locking Cabinet: Yes
- Finish - Cabinets: Unfinished
- Width of Cabinet: 30 in
- Height of Cabinet: 36 in
- Inside Drawer Depth: 17 1/4 in
- Shelf Capacity: 200 lb
- Cabinet Height Range: Desk or Table Height
- No. of Drawers: 0
- Depth of Cabinet: 20 1/4 in
- Method of Construction: Welded
- Finish: matte
- Locking Points: 1 Point
- Casters Included: No
- Item: Storage Cabinet
- Overall Cabinet Depth: 20-1/4"
- Cabinet Handle Style: Recessed
- Includes: (2) Full Width Adjustable Shelves
- Number of Cabinet Shelves: 2
- Number of Doors: 2
- Material - Cabinets: Resin
- Item - Storage Cabinets: Storage Cabinet
- Cabinet Locking Mechanism: Padlock Hasp
- Inside Drawer Height: 33 in
- Lock Type: Padlock Hasp
- Duty Rating: Light Duty
- Body Panel Type: Solid
- Door Handle Type: Recessed Pull
- For Use Outdoors: Yes
- Number of Shelves and Adjustability: 2 Fixed Shelves
- Door Locking Points: 2
- Base Type: Frame
- Cabinet Storage Components: Shelves
- Overall WxD: 30 in x 20 1/4 in
- Load Capacity per Shelf: 200 lb
- Overall WxDxH: 30 in x 20 1/4 in x 36 in
- Mobility: Stationary
- Door Handle/Lock Type: Recessed Pull & Padlock Hasp
- Audit Trail Storage: None
- Frame Assembled: Unassembled
- Product Type: Storage Cabinet
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Resin, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Outdoors Yes, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 20 1/4 in, Overall Height 36 in, Overall Width 30 in, Audit Trail Storage None
Reviews of Suncast Commercial #BMCCPD3600
Explore more
- SUNCAST COMMERCIAL Resin Storage Cabinet, 40" W, 80-1/4" H, Shelving, Stationary BMCCPD8004
- SUNCAST COMMERCIAL Resin Storage Cabinet, 30" W, 72" H, Shelving, Stationary BMCCPD7204
- SUNCAST COMMERCIAL Resin Wall Cabinet, 30" W, 30-1/4" H BMCCPD3000
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36" W, 42" H, Shelving, Stationary HDC-243642-2S95
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 60" H, Shelving, Stationary 6024DHPY
- EQUIPTO QuickView Storage Cab 24"DX48"WX78 "H, LG QVC482478-LG
- GLOBAL EQUIPMENT Shelves For 36"Wx18"D Storage Cabinet, Tan, 2 Pack 269840TN
- GLOBAL EQUIPMENT Storage Cabinet, Turn Handle, 48"Wx18"Dx78"H, Black, Assembled 493313BK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving, Stationary 1430 BLACK
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36" W, 78" H, Combination Wardrobe, Stationary 7820BK
- EQUIPTO Handy cabinet 36"Wx13"Dx27"H, RD 1735-RD
- Suncast Commercial Industrial Storage Cabinets