- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- Resin Storage Cabinet, 30" W, 72" H, Shelving, Stationary
Suncast Commercial
Resin Storage Cabinet, 30" W, 72" H, Shelving, Stationary
- Zoro #: G5757477
- Mfr #: BMCCPD7204
Tap to zoom
Hover or click to zoom
$361.52
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
- Overall Cabinet Width: 30"
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Total: $361.52
Suncast Commercial #BMCCPD7204 Specifications
- Zoro #: G5757477
- Mfr #: BMCCPD7204
- Cabinet Style: Shelving
- Cabinet Strength Rating: Commercial
- Overall Cabinet Width: 30"
- Material: Resin
- Assembled/Unassembled: Unassembled
- Cabinet Door Type: Standard
- Cabinet Color: Gray
- Number of Drawers: 0
- Number of Shelves: 4
- Overall Cabinet Height: 72"
- Locking Points: 2 Points
- Cabinet Locking Mechanism: Padlock Hasp
- Height of Cabinet: 72 in
- Finish: matte
- Locking Cabinet: Yes
- Number of Doors: 2
- Depth of Cabinet: 20 1/4 in
- Item - Storage Cabinets: Storage Cabinet
- Includes: (4) Full Width Adjustable Shelves
- Overall Cabinet Depth: 20-1/4"
- Material - Cabinets: Resin
- Mobile/Stationary: Stationary
- No. of Drawers: 0
- Width of Cabinet: 30 in
- Number of Cabinet Shelves: 4
- Cabinet Height Range: Full Height
- Finish - Cabinets: Unfinished
- Cabinet Handle Style: Recessed
- Shelf Capacity: 200 lb
- Method of Construction: Welded
- Casters Included: No
- Item: Storage Cabinet
- Lock Type: Padlock Hasp
- Duty Rating: Light Duty
- Frame Assembled: Unassembled
- Includes Keys: No
- Cabinet Storage Components: Shelves
- Load Capacity per Shelf: 200 lb
- Overall WxD: 30 in x 20 1/4 in
- Shelf Adjustability: Adjustable
- For Use Outdoors: Yes
- Body Panel Type: Solid
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Overall WxDxH: 30 in x 20 1/4 in x 72 in
- Base Type: Frame
- Mobility: Stationary
- Door Locking Points: 2
- Door Handle/Lock Type: Recessed Pull & Padlock Hasp
- Door Handle Type: Recessed Pull
- Audit Trail Storage: None
- Number of Keys: 0
- Product Type: Storage Cabinet
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 72 in, Width of Cabinet 30 in, Depth of Cabinet 20 1/4 in, Method of Construction Boltless, Material - Cabinets Resin, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Dark Gray, Mobile/Stationary Stationary, Locking Cabinet Yes, 2 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Recessed
Reviews of Suncast Commercial #BMCCPD7204
Explore more
- SUNCAST COMMERCIAL Resin Storage Cabinet, 40" W, 80-1/4" H, Shelving, Stationary BMCCPD8004
- SUNCAST COMMERCIAL Resin Storage Cabinet, 30" W, 36" H, Shelving, Stationary BMCCPD3600
- SUNCAST COMMERCIAL Resin Wall Cabinet, 30" W, 30-1/4" H BMCCPD3000
- GLOBAL EQUIPMENT EZ Assemble Storage Cabinet, 36"Wx18"Dx72"H, Black, Unassembled 361872BK
- LITTLE GIANT Cabinet Work Center, w/Louvered, 24 x 48" SSW-2448-HD-LP
- HALLOWELL 14 ga. Steel Storage Cabinet, 48" W, 78" H, Shelving, Stationary HW4SC8478-4CL
- GREENE MANUFACTURING, INC. 12 ga. Steel Storage Cabinet, 36"Wx24"Dx84"H, 36" W, 90" H, Shelving EX-843-1C
- EQUIPTO Quick View Cabinet-SetUp, 24X48X78, GY QVC482478SU-GY
- STRONG HOLD Double Shift Cabinet with 6 Drawers 48"W x 24"D x 75"H 46-DS-246-6DB-L
- TENNSCO 24 ga. Steel Storage Cabinet, 19" W, 30" H, Shelving, Stationary 1824PY
- Suncast Commercial Industrial Storage Cabinets