SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slat Wall Double Hook, PK6

SUNCAST| Zoro #: G2078693| Mfr #: MH4DB

$30.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray/BlackHeight: 4-1/2"Construction: welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078693 Mfr #: MH4DB
Color: Gray/BlackHeight: 4-1/2"
Construction: weldedMaterial: Steel
Rod Thickness: 3/8"Load Rating: 30 lb.
Projection: 4-3/4"Hole Size: 1/4"
Type: StorageItem: Slatwall Double Hook
Hold Range: 4"Finish: Powder Coated
Length: 4-3/4"Bend Height: 2"
Width: 2-7/8"Depth: 4-1/2"
Assembled: YesBend Angle: 80 Degrees
Country of Origin (subject to change): China

Description

Slatwall Double Hook, Storage, Height 4-1/2 In., Width 2-7/8 In., Depth 4-1/2 In., Length 4-3/4 In., Hole Shape Slatwall, Load Rating 30 lb., Rod Thickness 3/8 In., Bend Angle 80 Degrees , Bend Height 2 In., Hold Range 4 In., Projection 4-3/4 In., Hole Size 1/4 In., Welded Construction, Material Steel, Gray/Black, Powder Coated Finish, Assembled Yes, Package Quantity 6

Reviews