DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Slat Wall J Hook, Steel, PK6

SUNCAST| Zoro #: G2009305| Mfr #: MH6JB

$33.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 7"
Rod Thickness: 1/3"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009305 Mfr #: MH6JB
Depth: 7"Rod Thickness: 1/3"
Material: steelLoad Rating: 40 lb.
Bend Height: 3"Bend Angle: 170
Construction: weldedHold Range: 3"
Hole Size: 2/9"Type: Storage
Color: Gray/BlackWidth: 2-7/8"
Projection: 3"Length: 7"
Finish: Powder CoatedAssembled: Yes
Height: 7-7/8"Item: Slat Wall J Hook
Country of Origin (subject to change): China

Description

Slat Wall J Hook, Storage, Height 7-7/8 In., Width 2-7/8 In., Depth 4 In., Length 7 In., Load Rating 40 lb., Rod Thickness 1/3 In., Bend Angle 170, Bend Height 3 In., Hold Range 3 In., Projection 3 In., Hole Size 2/9 In., Welded Construction, Material Steel, Gray/Black, Powder Coated Finish, Assembled Yes, Package Quantity 6

Reviews