BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Slat Wall Loop Hook, H4, W8, PK6

SUNCAST| Zoro #: G2444933| Mfr #: MH8LB

$30.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray/BlackHeight: 3-5/8"Construction: welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444933 Mfr #: MH8LB
Color: Gray/BlackHeight: 3-5/8"
Construction: weldedMaterial: Steel
Rod Thickness: 3/8"Load Rating: 50 lb.
Projection: 9-3/8"Hole Size: 1/4"
Type: StorageItem: Double Closed Slatwall Hook
Hold Range: 8"Finish: Powder Coated
Length: 9-3/8"Bend Height: 2"
Width: 8-1/2"Depth: 9-1/2"
Assembled: YesBend Angle: 80 Degrees
Country of Origin (subject to change): China

Description

Double Closed Slatwall Hook, Storage, Height 3-5/8 In., Width 8-1/2 In., Depth 9-1/2 In., Length 9-3/8 In., Hole Shape Slatwall, Load Rating 50 lb., Rod Thickness 3/8 In., Bend Angle 80 Degrees , Bend Height 2 In., Hold Range 8 In., Projection 9-3/8 In., Hole Size 1/4 In., Welded Construction, Material Steel, Gray/Black, Powder Coated Finish, Assembled Yes, Package Quantity 6

Reviews