Sundstrom Safety Inc.

Sundstrom® Pro Pack Half Mask Respirator Kit, S, 1 Each,

Sundstrom Safety Inc. Sundstrom® Pro Pack Half Mask Respirator Kit,  S,  1 Each,  H05-8821S
Hover or click to zoom Tap to zoom
$113.96
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Total: $113.96

Sundstrom Safety Inc. #H05-8821S Specifications

  • Country of Origin (subject to change): Unknown

Description

Sundstrom pro pack half mask respirator kit, s, 1 each, h05-8821s complete respirator kit with a double-molded tpe half mask. Suitable for construction, painting, sanding, clean-up and more. The sr 900 half mask is an air purifying respirator (apr) made of thermoplastic elastomer (tpe) and polypropylene(pp). The mask is equipped with two exhalation valves, which ensures very low exhalation resistance. The valve covers with partitions effectively protect the exhalation membrane against dust and paint mist. The material and pigment of the mask body are approved by fda and bga for foods, which minimizes the risk of contact allergies. The easily adjustable elastic head harness straps of the mask are designed as a v-shaped loop and have a large dished crown plate, which contributes towards a comfortable and safe fit. Suitable for construction, painting and more. Can be converted to a remote filter respirator by adding sr 905 system. Includes sr 900 large, (1) sr 232 ov/sd/cl/hc/hf, (1) sr 510 p100, (5) sr 221 pre filter, pre-filter holder, cleaning wipe sr 5226, and sr 368 id tag.

Reviews of Sundstrom Safety Inc. #H05-8821S