Sundstrom Safety Inc.

Sundstrom® Safety Pro Pack M/L

Sundstrom Safety Inc. Sundstrom® Safety Pro Pack M/L H05-5721M
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$127.28

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sundstrom Safety Inc. #H05-5721M Specifications

  • Country of Origin (subject to change): Unknown

Description

Pro pack m/l a respiratory protection kit for several applications such paint, dust, mold, glue, acid gas and more. The sr 100 silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is fda approved offering a safe and comfortable fit that molds to the shape of your face. Extremely low breathing resistance makes this mask optimal for low to strenuous work activates. One pro pack includes everything you need. features chemical cartridge protects against organic gases and vapors as well as acid gases face piece is made of heat-treated silicone with minimal risk of contact allergies a unique face seal design providing a high protection factor high-efficiency p100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil double exhalation valve design providing only half the breathing resistance of competitive respirators can be used with our p100 filter and/or a range of chemical cartridges which can be "piggy-backed" together extra large 201 square inch p100 filter area provides extremely low breathing resistance, high air flow and extended filter life cartridge with extra large surface area provides extremely low breathing resistance and high gas absorption capacity delivered in a convenient storage box size medium/large easily adjustable v-shaped latex free elastic head harness with a large crown plate

Reviews of Sundstrom Safety Inc. #H05-5721M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.