customer-service Help
Sundstrom Safety

Sundstrom™ SR 100 Half Mask Respirator, M/L

Sundstrom Safety Sundstrom™ SR 100 Half Mask Respirator,  M/L SR 100 M/L
Tap to zoom
Hover or click to zoom
$31.34
  • Includes: None
  • Configured For: Cartridges, Filters, Supplied Air System
  • Connection: Snap in Gasket
See full product details
Orders over $75 ship free.

Total: $31.34

Sundstrom Safety #SR 100 M/L Specifications

  • Mask Size: M
  • Includes: None
  • Configured For: Cartridges, Filters, Supplied Air System
  • Connection: Snap in Gasket
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Elastic
  • Cartridges Included: No
  • Respirator Cartridge Included: No
  • Series: SR 100
  • Application: Concrete, Stone, Fracking, Foundry Work
  • Respirator Connection Type: Snap-In Gasket
  • Suspension: 2 Straps
  • Item: Half Mask Respirator
  • Disposable/ Reusable: Reusable
  • Standards: NIOSH 42 CFR 84
  • Typical Application: General Industry
  • Color: Blue
  • Number of Cartridges Included: 0
  • Mask Headstrap Type: Standard
  • NIOSH Rating: Not Rated
  • Country of Origin (subject to change): Sweden

Description

Half Mask Respirator, SR 100 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters, Supplied Air System

Restrictions and Compliance

  • ***

Reviews of Sundstrom Safety #SR 100 M/L