Sunex
1/2" Drive Impact Socket 6
Mfr # 236D
Zoro # G7024600
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 236D
- Zoro # G7024600
- UPC # 00794777650543
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- EKLIND 6mm Long Series Hex-L® Key (15612)
- CHICAGO-LATROBE 80PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#80 (57717)
- UNIBOR 15/16 X 4 Carbide Tipped Cutter, 3/4 Universal Shank (27430)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 6 (242D)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- Sunex Impact Sockets