Sunex

1/2" Drive Impact Socket SAE

Sunex 1/2" Drive Impact Socket SAE 222XD
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 80mm
  • Material: Chrome Molybdenum Steel
  • Item: Impact Socket
  • Category Type: Impact Socket
See full product details
$17.18

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sunex #222XD Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 80mm
  • Material: Chrome Molybdenum Steel
  • Size: 11/16"
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket,Deep,6 pt.,1/2 In.Dr,11/16 In.

Reviews of Sunex #222XD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.