customer-service Help
Sunex

1/2" Drive Impact Socket SAE

Sunex 1/2" Drive Impact Socket SAE 234XD
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $19.69

Sunex #234XD Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 80mm
  • Material: Chrome Molybdenum Steel
  • Size: 1-1/16"
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Extra Dp Impct Socket1-1/16 In.

Reviews of Sunex #234XD