- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Extensions
- /
- 1/2" Drive Impact Socket SAE
Sunex
1/2" Drive Impact Socket SAE
- Zoro #: G7014870
- Mfr #: 2624

Tap to zoom
Hover or click to zoom
$7.11
- Drive Size: 1/2"
- Socket Type: Extra Thin Wall Deep Impact
- SAE or Metric: SAE
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.11
Sunex #2624 Specifications
- Zoro #: G7014870
- Mfr #: 2624
- Drive Size: 1/2"
- Socket Type: Extra Thin Wall Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 78mm
- Material: Chrome Molybdenum Steel
- Size: 3/4"
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,Extra Thin,Wall Deep,3/4 In.
Reviews of Sunex #2624
Explore more
- SUNEX 1/2" Drive Impact Socket SAE 2628
- SUNEX 1/2" Drive Deep Impact Socket Set SAE 2845
- SUNEX 1/2" Drive Impact Socket SAE 236XD
- SUNEX ® Tools 4-Piece 1/2 in. Drive Standard Chrome Extension Bar Set 29202NLE
- SUNEX 1/2" Drive Impact Socket Extension SAE 2510
- SUNEX 3/8" Drive Impact Socket SAE 3670SE8
- WRIGHT TOOL 3/4" Drive Impact Extension SAE 6910
- GEARWRENCH 1/2" Drive Impact Extension SAE 84649N
- SNAP-ON INDUSTRIAL BRANDS 1" Drive Impact Extension SAE 7-107
- Sunex Impact Socket Extensions