Sunex

1/2" Drive Wheel Protector Impact Socket Metric

Sunex 1/2" Drive Wheel Protector Impact Socket Metric 284321
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • Socket Type: Thin Wall Impact
  • SAE or Metric: Metric
  • Overall Length: 150mm
  • Finish: High Polished
  • Item: Wheel Protector Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$26.73

Subtotal: $26.73

Sunex #284321 Specifications

  • Drive Size: 1/2"
  • Socket Type: Thin Wall Impact
  • SAE or Metric: Metric
  • Overall Length: 150mm
  • Size: 21mm
  • Finish: High Polished
  • Item: Wheel Protector Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Imp Socket,Extra Thin Wll Whl Prtct,21mm

Reviews of Sunex #284321

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.