Sunex
1/4" Drive 6 Point Deep Impact Socket 7/32"
- Zoro #: G300940942
- Mfr #: 807D
Hover or click to zoom Tap to zoom
$2.99
Must order in multiples of 3
Subtotal: $8.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #807D Specifications
- Zoro #: G300940942
- Mfr #: 807D
- UPC #: 613364808078
- Country of Origin (subject to change): China
Description
Forged from the finest chrome molybdenum alloy steel the best choice for strength and durability radius corner design - to extend the life of fasteners the design drives the side of the fastener instead of the corner provides increased strength, but also avoids rounding of rusted or damaged fasteners fully guaranteedno doubt, sunex tools offer one of the most complete and toughest impact socket lines around. this 1/4 drive 7/32 deep 6 point socket is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job. also it features a radius corner design, causing the socket to grab the sturdy wall of the fastener instead of grabbing the corners, resulting in less wear on the fastener.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Sunex #807D
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
- SUNEX Impact Skt 1/2" Dr 19Mm Univ 12 Pt SU219ZUM
- SUNEX SKT 1" DR.1- 1/2 STD.(S5-48) IMP SU548
- SUNEX SKT 3/4 DR 38MM IMP. SU438M
- SUNEX SKT 1/2" DR 12PT 16MM IMP SU267216
- SUNEX SKT 1/2" DR 18MM 6PT IMP SU218M
- SUNEX ® Tools 1/2 in. Drive 7 mm Hex Impact Socket 6 in. 26492L
- SUNEX SKT 1"DR 1-15/16" IMPACT SU562
- SUNEX SKT 3/8" DR 12PT 12MM IMP SU312MZ
- SUNEX SKT 1/4"DR SQ DR 10MM IMP SU810M
- TENG TOOLS 1/2INCHDR.DEEP IMP.SOCKET 920218-C
- PROTO SKT IMP 1/2DR 3/8 8PT PO7412S
- Sunex Impact Sockets