Skip to Main Content
customer-service Help
Sunex

1/4" Drive Impact Socket, Metric

Feedback Help us improve our product images
$15.46
  • Drive Size: 1/4"
  • Item: Impact Socket
  • Socket Type: Universal Impact
See full product details
Out of Stock
Total: $15.46

Sunex #810UM Specifications

  • Drive Size: 1/4"
  • Item: Impact Socket
  • Socket Type: Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 45mm
  • Material: Chrome Molybdenum Steel
  • Size: 10mm
  • Category Type: Universal Joints
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

1/4" Drive 6 Point Universal Impact Socket 10mm

Reviews of Sunex #810UM