Skip to Main Content
customer-service Help
Sunex

1/4" Drive Impact Socket , Metric

Sunex 1/4" Drive Impact Socket ,  Metric 812UM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.10
  • Item: Impact Socket
  • Drive Size: 1/4"
  • Socket Type: Universal Impact
See full product details
Out of Stock
Total: $17.10

Sunex #812UM Specifications

  • Item: Impact Socket
  • Drive Size: 1/4"
  • Socket Type: Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 49mm
  • Material: Chrome Molybdenum Steel
  • Size: 12mm
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

1/4" Drive 6Pt Universal Impact Socket 12mm

Reviews of Sunex #812UM