Sunex
1/4" Drive Impact Socket Set, SAE, 10 pcs
- Zoro #: G7031759
- Mfr #: 1810
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/4"
- Measurement Type: SAE
- Finish: Chrome
- SAE or Metric: SAE
- Number of Pieces: 10
- Includes: (10) 1/4" Drive Standard Fractional SAE Impact Socket Set 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16"
- Item: Impact Socket Set
- Material: Molybdenum Alloy Steel
$26.72
Subtotal: $26.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #1810 Specifications
- Zoro #: G7031759
- Mfr #: 1810
- Drive Size: 1/4"
- Measurement Type: SAE
- Finish: Chrome
- SAE or Metric: SAE
- Number of Pieces: 10
- Includes: (10) 1/4" Drive Standard Fractional SAE Impact Socket Set 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16"
- Item: Impact Socket Set
- Material: Molybdenum Alloy Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
Standard SAE Impact Socket Set ,10PCS
Reviews of Sunex #1810
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set 3841
- SUNEX 3/8" Drive Deep Impact Socket Set, SAE, 12 pcs 3680
- SUNEX 3/8" Drive Deep Impact Socket Set, SAE, 8 pcs 3650
- SUNEX ® Tools 26-Piece 1/2 in. Drive Deep Metric Impact Socket Set 2646
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 2848
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set 3329
- PROTO 1" Drive 21 Piece Deep Impact Socket Set - 6 Point J76121
- SUNEX 7 Pc. 3/8" Drive Metric Univ. Hex Impact Socket Set 3659
- WILLIAMS 1/2" Drive Impact Socket Set 37923
- SUNEX TOOLS SUNEX TOOLS 3325 25 Piece .425 Inch Drive Master Impact Socket Set SU3325
- DEWALT DeWALT DWMT74221 Impact Socket Set, 26-Piece DWMT74221
- Sunex Sockets & Ratchets