Sunex
1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs
- Zoro #: G7033439
- Mfr #: 1822
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4"
- Measurement Type: Metric
- Finish: Chrome
- SAE or Metric: Metric
- Number of Pieces: 12
- Includes: (12) 1/4" Drive Metric Magnetic Impact Socket Set: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
- Item: Magnetic Impact Socket Set
- Material: Molybdenum Alloy Steel
$54.99
Subtotal: $54.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sunex
- MFR #1822
- Zoro #G7033439
- Country of OriginTaiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/4" Drive Metric Magnetic Impact Socket Set: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Item | Magnetic Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Mtrc Magnetic Impact Socket Set,12PCS
Reviews of Sunex #1822
Explore more
- SUNEX SKT SET 1/2" DR DBL DP IMP SU5153DD
- SUNEX SUNEX TOOLS 5153DD 29 Piece Sae & Metric Impact Sockets SU5153DD
- SUNEX 3/8" Drive Semi Deep Impact Socket Set, SAE, 12 pcs 3337
- SUNEX Sunex Tools 4685 0.75 In. Dr Sae Dp Impact Socket 17 Pc SUU-4685
- SUNEX SKT SET 1/2 "DR DP 14 PC IMP SU2653
- SUNEX 5/8" Drive Deep Chrome Socket, SAE, 11 pcs 4011M
- SUNEX SKT SET 1/2" DR.12 PC DEEP MET IMP* SU2693
- SUNEX SKT LOWPRO IMP HEX 3/8" DR MET 14PC SET SU3362
- INTRADIN HK., LTD MM 16PC Met Socket Set 2207T176
- GEDORE 1/2" Drive Impact Socket, 4 pcs K 19 LS-004
- WRIGHT TOOL SKT SET 1/2 DR 14 PC 12 Pt. Std.IMP WR416
- Sunex Impact Socket Sets