Sunex
3/4" Dr. 12 Pt. 32mm Thin Wall Impact Socket
Mfr # 432MZT
Zoro # G602547931
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SUNEX Dp Unvrsl Impct Socket, 6Pnt, 1/2"Dr, 21mm 221UMD
- SUNEX Standard Impact Socket, 6Pt, 17mm, 3/8"Dr 317M
- SUNEX SOCKET 1" DRIVE 3 1/8" DEEP IMPACT SU5100D
- SUNEX 1/2" Standard Impact Socket Set Chrome 2652
- SUNEX SKT SET 3/4"DR 17 PC DEEP IMP SAE IMP SU4685
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 23mm, Drive Size: 1/2" 223MD
- SUNEX SKT 3/4 DR.7/8 STD.IMP SU428
- SUNEX SOCKET 1" DRIVE 2 7/8" DEEP IMPACT SU592D
- SUNEX SKT 3/8" DR 9MM 12PT IMP SU309MZ
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide J7422H
- GEARWRENCH 1" Impact Socket Manganese Phosphate 84259
- Sunex Sockets & Ratchets