Sunex
3/4" Drive Deep Impact Socket Set, SAE, 17 pcs
- Zoro #: G7036817
- Mfr #: 4685
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
- SAE or Metric: SAE
- Number of Pieces: 17
- Includes: (17) 3/4" Drive SAE Deep Impact Socket Set", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16" and 2"
- Item: Deep Impact Socket Set
- Material: Molybdenum Alloy Steel
$603.15
Ships from United States
Subtotal: $603.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #4685 Specifications
- Zoro #: G7036817
- Mfr #: 4685
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Chrome
- SAE or Metric: SAE
- Number of Pieces: 17
- Includes: (17) 3/4" Drive SAE Deep Impact Socket Set", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16" and 2"
- Item: Deep Impact Socket Set
- Material: Molybdenum Alloy Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
The Sunex 4685 Deep Impact Socket Set is a comprehensive set of impact sockets designed to handle heavy-duty applications. These sockets have been made from high-quality materials and come in a chrome finish. This 17-piece deep impact socket set comes with a 3/4" drive size, making it suitable for use on large engines and transmissions. It features standard SAE measurements, so you can be sure that you are getting the right tool for the job. The sockets feature molybdenum alloy steel construction that makes them durable and long lasting. If you need an extensive range of tools for heavy duty jobs, then Sunex Tools' 4685 Deep Impact Socket Set is the perfect choice for you.
Reviews of Sunex #4685
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs 2651
- SUNEX 3/8" Drive Semi Deep Impact Socket Set, Metric, 13 pcs 3338
- SUNEX 9-Piece 3/4 ft. Drive 12-Point Fractional SAE Thin Wall Impact Socket Set 4687
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set 2568
- SUNEX 3/4" Drive Impact Socket Set, SAE, 8 pcs 4680
- SUNEX ® Tools 26-Piece 1/2 in. Drive Metric Impact Socket Set 2645
- SUNEX 5/8" Drive Deep Chrome Socket, SAE, 11 pcs 4011M
- SUREWERX USA 1/2" 12PC DP IMPACT SOCKET SET AFF55100
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs 74206
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs 33300
- GREY PNEUMATIC Grey Pneumatic GRE1297MH .38in. Drive Metric Hex Driver Impact Socket Set - 7 Pieces GRE1297MH
- Sunex Impact Socket Sets