Skip to Main Content
customer-service Help
Sunex

3/8" Drive Impact Socket, Metric

Sunex 3/8" Drive Impact Socket,  Metric 312ZUM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.49
  • Drive Size: 3/8"
  • Item: Impact Socket
  • Socket Type: Universal Impact
See full product details
Out of Stock
Total: $15.49

Sunex #312ZUM Specifications

  • Drive Size: 3/8"
  • Item: Impact Socket
  • Socket Type: Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 55mm
  • Material: Chrome Molybdenum Steel
  • Size: 12mm
  • Category Type: Universal Joints
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

3/8" Drive 12Pt Universal Impact Socket for Ford Driveshafts

Reviews of Sunex #312ZUM