Skip to Main Content
customer-service Help
Sunex

3/8" Drive Impact Socket , Metric

Sunex 3/8" Drive Impact Socket ,  Metric 316UM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.55
  • Item: Impact Socket
  • Drive Size: 3/8"
  • Socket Type: Universal Impact
See full product details
Orders over $75 ship free.
Total: $19.55

Sunex #316UM Specifications

  • Item: Impact Socket
  • Drive Size: 3/8"
  • Socket Type: Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 54.5mm
  • Material: Chrome Molybdenum Steel
  • Size: 16mm
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

3/8" Drive 6Pt Universal Impact Socket 16mm

Reviews of Sunex #316UM