Sunex
3/8" Drive Impact Socket, SAE, 54.5mm L
Mfr # 312U
Zoro # G7044602
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 6
- SAE or Metric SAE
- Material Chrome Molybdenum Steel
- Overall Length 54.5mm
Explore More Products
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L 317UM
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L 310UM
- SUNEX 3/8" Drive Impact Universal Joint 3301
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L 318UM
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L 319UM
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L 813UM
- SUNEX 1/2" Drive Impact Socket, SAE, 66mm L 212UZ
- SUNEX 3/8" Drive Impact Socket, Metric, 55mm L 310ZUM
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L 812UM
- GEARWRENCH 1/2" Drive Impact Socket, SAE, Manganese Phosphate, 2.598" L 84596N
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 3.15" L 84383N
- Sunex Impact Universal Joints