Sunex

3/8" Drive Impact Socket, SAE, 54.5mm L


$18.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Socket Type Universal Impact
  • Drive Size 3/8"
  • Number of Points 6
  • SAE or Metric SAE
  • Material Chrome Molybdenum Steel
See all product information