Sunex
3/8" Drive Impact Socket Set, Metric, 7 pcs
- Zoro #: G7051173
- Mfr #: 3648
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chrome
- SAE or Metric: Metric
- Number of Pieces: 7
- Includes: (7) 3/8" Drive Metric Hex Driver Impact Socket Set 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm, Heavy-Duty Blow Mold Case
- Item: Impact Socket Set
- Material: Molybdenum Alloy Steel
$59.28
Subtotal: $59.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #3648 Specifications
- Zoro #: G7051173
- Mfr #: 3648
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chrome
- SAE or Metric: Metric
- Number of Pieces: 7
- Includes: (7) 3/8" Drive Metric Hex Driver Impact Socket Set 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm, Heavy-Duty Blow Mold Case
- Item: Impact Socket Set
- Material: Molybdenum Alloy Steel
- Product Type: Mtrc Hex Drvr Impct Sckt Set,3/8"Dr,7PCS
- Country of Origin (subject to change): Taiwan, Province of China
Description
Mtrc Hex Drvr Impct Sckt Set,3/8 In.Dr,7PCS
Reviews of Sunex #3648
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Sunex Tools SU2637 20 Pieces 1/2" Drive Impact Hex Drive r Master Set SU2637
- SUNEX Sunex Tools SUU-3351 0.375 in. Drive Metric Impact Socket Set - 51 Piece SUU-3351
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs 2651
- SUNEX SKT SET 3/4" DR. 29 PC SAE DEEP IMP SU4695
- SUNEX SKT SET 3/8" DR 7 PC MET HEX IMP SU3648
- SUNEX SKT SET 1/2" DR 9 PC EX DP MET IMP SU2852
- WERA 3/8" Drive Ratchet Set, Torx(R), Metric, 43 pcs 05003594001
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs J72105M
- STEELMAN 6-Point Impact Socket Set 79273
- TOOLS 80Pc 3/8 Dr Master Imp Sck St Sunex Tools, Suu-3580 SUU-3580
- KD TOOLS 1/4" Drive Impact Socket Set, SAE, 10 pcs 84906
- Sunex Impact Socket Sets