Sunex

3/8" Drive Semi Deep Impact Socket Set, SAE, 12 pcs

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Chrome
  • SAE or Metric: SAE
  • Number of Pieces: 12
  • Includes: (12) 3/8" Drive 12-Point Fractional SAE Fractional Semi-Deep Impact Socket Set 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4",13/16", 7/8", 15/16", 1"
  • Material: Molybdenum Alloy Steel
See all product information
$36.25
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents