Sunex
Deep 6 Pnt Impact Socket, 1"Dr, 1-3/16"
- Mfr # 538D
- Zoro # G7022528
$26.59
/ea
Subtotal: $26.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 90mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX Impact Socket, Stand, 6 pt., 1/2"Drive, 24mm 224M
- SUNEX SKT 1" DR. 2-11/16" DEEP IMP SU586D
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. 533MD
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" 2706
- SUNEX Deep Impact Socket, 6Pt, 18mm, 3/8"Dr 318MD
- SUNEX Standard Impact Socket, 12Pnt, 1/2"Dr1/2" 216Z
- SUNEX 3/4" Dr. 12 Pt. 15mm Thin Wall Impact Socket 415MZT
- SUNEX SKT 1" DR 1-3/4" DEEP IMP SU556D
- SUNEX SKT 1" DR.1- 1/2 STD.(S5-48) IMP SU548
- VEGA INDUSTRIES Impact Socket T W, 3/8 Sq Dr 7/16 27162-T
- VEGA INDUSTRIES Imp Socket Std Length, 3/8 Sq Dr 9/16 Mag M29161
- Sunex Sockets & Ratchets