Sunex
Deep 6Pt, Impact Socket, 1/2"Dr, 15mm
- Mfr # 215MD
- Zoro # G7025818
$8.19
/ea
Subtotal: $8.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 32mm, Drive Size: 1/2" 232MD
- SUNEX Impact Socket, Deep, 6 pt., 1/2"Dr, 14mm 214MD
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 20mm 220MD
- SUNEX Budd Wheel Impact Socket, 1-1/2"X13/16" 4826C
- SUNEX Sunex SUN442 3/4 Inch Drive 6 Point Impact Socket - 1-5/16 Inch SUN442
- SUNEX SKT 1" DR 2-3/4" IMP SU588
- SUNEX 3/8" Dr. 12 Pt. 5/16" Universal Impact Socket 310UZ
- SUNEX Impact Socket, 6 pt., 3/4"Drive, 36mm 436M
- SUNEX SKT 1/2" DR 7/16 DP 6PT IMP SU214D
- AMPCO SAFETY TOOLS AMPCO® DWI-1/2D15/16 Non-Sparking Deep Well Impact Socket, 1/2" Drive, 15/16" DWI-1/2D15/16
- TENG TOOLS 3/8INCHDR.IMP.SOCKET.METRIC 980511-C
- Sunex Impact Sockets