Sunex
Deep 6Pt, Impact Socket, 1/2"Dr, 19mm
- Zoro #: G7025930
- Mfr #: 219MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Deep Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 78mm
- Material: Chrome Molybdenum Steel
- Category Type: Impact Socket
- Package Quantity: 1
$8.99
Subtotal: $8.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 20mm 220MD
- SUNEX Impact Socket, Deep, 6 pt., 1/2"Dr, 18mm 218MD
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 27mm 227MD
- SUNEX Stndrd 6 Pnt Impact Socket, 1/2"Dr, 30mm 230M
- SUNEX Dp Unvrsl Impct Socket, 6Pnt, 1/2"Dr, 19mm 219UMD
- SUNEX SKT 3/8" DR 18MM 12 POINT DEEP IMP SU368218
- SUNEX Soc 1/4 1/4D Imp Univ 6Pt Blk 808U
- SUNEX SKT 1/2" DR 1/2" 12 POINT DEEP IMP SU26703
- SUNEX SKT 1/2" DR 12PT 16MM IMP SU267216
- WRIGHT TOOL 1" Dr, 2-3/4" Size, SAE Impact Socket, 6 Pts 8888
- PROTO Flex Impact Socket, 3/8 In Dr, 18mm, 12 pt J77518MP
- Sunex Sockets & Ratchets