Sunex
Deep Impact Socket, 1/2" Dr 12 Pt. 24Mm
- Zoro #: G3335773
- Mfr #: SUN267224
Hover or click to zoom Tap to zoom
Key Features
- Item: Deep Impact Socket,1/2" Dr 12 Pt. 24Mm
$12.04
Subtotal: $12.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Deep Imp Socket 1-9/16" 250D
- SUNEX Hex Impact Socket 21Mm, 1/2" Drive SUN264911
- SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, 1-1/16" 0534
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 19mm 219MD
- SUNEX Impct Socket, Deep, 6 pt., 1/4" Drive, 14mm 814MD
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 21mm 421M
- SUNEX SKT 1/2" DR T47 INTERNAL STAR IMP SU2690S4
- SUNEX SKT 1" DR 3-1/4" IMP SU5104
- SUNEX SKT 3/4 DR.1-1/8 THN WL IMP SU436DT
- K-TOOL INTERNATIONAL Deep 6 Pnt Impact Socket, 1/2"Dr, 5/8" KTI-33220
- PROTO 1/2 DR 12 PT IMP SOCKET PO7412
- Sunex Sockets & Ratchets