Skip to Main Content
customer-service Help
Sunex

Deep Impact Socket, 12Pt, 11mm, 3/8"Dr

Sunex Deep Impact Socket, 12Pt, 11mm, 3/8"Dr 368211
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.85 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Deep Impact
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $13.70

Sunex #368211 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Impact
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 63mm
  • Material: Chrome Molybdenum Steel
  • Size: 11mm
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

3/8" Drive 12Pt Deep Impact Socket - 11mm

Reviews of Sunex #368211